Insert for High Feed Rate Milling Cutter, XDMT120516ZDSR, for Steel

  • Mfr # 212887 ST900

  • Zoro # G216115656


product price:  $19.99
/ea

Key Features

Grade
HB4020
Insert Type
XDMT120516ZDSR
Insert Thickness
5.56 mm
Insert Material
Carbide
Max. Cutting Depth
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212887 ST900
Zoro #
G216115656
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Max. Cutting Depth
2 mm
Corner Radius
1,6 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB4020
Item
Indexable insert for milling
Insert Type
XDMT120516ZDSR
Insert Material
Carbide
Indexable insert clearance angle
15°
Feed Per Tooth
1.2 mm
Number of Changes/Inserts
3
Type
ST900
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 1.2 mm Insert thickness S: 5.56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.