Insert for High Feed Rate Milling Cutter, XDMW120516ZDSR, for Hard Machining

  • Mfr # 212891 HART

  • Zoro # G616120359


product price: $19.99
/ea

Key Features

Insert Material
Carbide
Corner Radius
1,6 mm
Type
HART
Insert Thickness
5.56 mm
Grade
HB4715
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212891 HART
Zoro #
G616120359
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1,6 mm
Insert Thickness
5.56 mm
Max. Cutting Depth
2 mm
Min. Cutting Depth
0.25 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
HART
Grade
HB4715
Insert Type
XDMW120516ZDSR
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
3
Feed Per Tooth
0.9 mm

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 0.9 mm Insert thickness S: 5.56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.