Zoro Homepage

Insert for Side Milling Cutters, 1.5mm Width, General Purpose

  • Mfr # 218450 UNI

  • Zoro # G016120348


product price: $14.89
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.15 mm
Type
UNI
Coating
TiAlN
Grade
HB7535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218450 UNI
Zoro #
G016120348
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.15 mm
Width
1.5 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Coating
TiAlN
Grade
HB7535
Axial Cut Tolerance
0-/ +0.3 mm
Correction Factor
2.5
Number of Changes/Inserts
1
Material
UNI

Description

Application: For side milling cutters No. 218408 - 218444 and parting-off tool No. 273560. Note: Standard application values for ae max. Type: UNI Corner radius: 0.15 mm Grade: HB7535 Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.