Shop GARANT
See all product information
Create Account
Insert Holder, Type: 2
- Mfr # 237604 2
- Zoro # G715380159
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124 mm
Shank
ISO 9766
Shank Length
50 mm
Type
2
Shank Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237604 2
- Zoro #
- G715380159
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 124 mm
- Shank Length
- 50 mm
- Shank Dia.
- 20 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Reach Length
- 59 mm
- Size
- 14
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Type
- 2
- Series
- HOLEX Pro
- Coolant Through
- Yes
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.25 mm
- Overhang
- 74 mm
Description
Application: For 237600 / 237602 HW40 for extending the 0 range to 64.9 81.1mm. For 237548 ER32 for extending the 0 range to 64.9 81.1mm. Suitable for: Micro-adjustable head: 237600 HW40 237548 ER32 Indexable insert: CC..0602..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.