Insert Holder, Type: 5
- Mfr # 237604 5
- Zoro # G215380161
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Type
5
Shank Dia.
32 mm
Shank Length
60 mm
Shank
ISO 9766
Series
HOLEX Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237604 5
- Zoro #
- G215380161
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 5
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Overhang
- 134 mm
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.3 mm
- No. of Cutting Edges
- 1
Dimensions
- Shank Dia.
- 32 mm
- Shank Length
- 60 mm
- Overall Length
- 194 mm
- Size (in.)
- 11/16 in
- Size
- 27
- Reach Length
- 111 mm
- Depth Limit (Indexable Drill)
- 4 x D
Description
Application: For 237600 / 237602 HW50 for extending the 0 range to 84.9 105.1 mm. For 237600 / 237602 HW63 for extending the 0 range to 104.9 134.1 mm For 237600 / 237602 HW80 for extending the 0 range to 133.9 171.1 mm. Suitable for: Micro-adjustable head: 237600 HW50 HW50 HW80 Indexable insert: CC..09T3..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.