Shop GARANT
See all product information
Create Account
Insert Toolholder for Bridge, for Boring Head 237546, for Insert Size: 06
- Mfr # 237564 06
- Zoro # G015356366
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Series
HOLEX Pro
Shank Dia.
40 mm
Shank Length
70 mm
Overall Length
215 mm
Type
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237564 06
- Zoro #
- G015356366
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- HOLEX Pro
- Type
- 6
- Shank
- ISO 9766
- Overhang
- 145 mm
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
Dimensions
- Shank Dia.
- 40 mm
- Shank Length
- 70 mm
- Overall Length
- 215 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 115 mm
- Size
- 37
Description
Insert toolholder for bridges 06
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.