Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 5025572
  • Zoro # G8362347

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025572
Zoro #
G8362347
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T304-PM2
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Series A10R-SCLCL 3, A10R-SCLCL 3-R, A10R-SCLCR 3, A10R-SCLCR 3-R, A12S-SCLCL 3, A12S-SCLCL 3-R, A12S-SCLCR 3, A12S-SCLCR 3-R, A16T-SCLCL 3, A16T-SCLCR 3, SCLCL 08 3, SCLCL 10 3, SCLCL 12 3B, SCLCL 16 3D, SCLCR 08 3, SCLCR 10 3, SCLCR 12 3B, SCLCR 16 3D, 570-SCLCL-20-09, 570-SCLCL
Mounting Style
Screw Clamp
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CCGT3(2.5)1-PM2
Steel (P) Compatibility
No
Coating
PVD
Relief Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiCN+
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
PM2
ANSI Code
CCGT3(2.5)1-PM2
Primary Material Application ISO Code
N
Manufacturer Grade
WXN10
Material
Carbide
Style
CCGT
Application
Medium

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.1562"
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, TiCN+, ANSI Code CCGT3(2.5)1-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.