Zoro Homepage
This item is Discontinued.
Garant Inserts for 16 mm Copy Mills, for Aluminum 212756 ALU

Inserts for 16 mm Copy Mills, for Aluminum (Discontinued)

  • Mfr # 212756 ALU
  • Zoro # G716120464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212756 ALU
Zoro #
G716120464
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.05 mm
Max. Cutting Depth
0.8 mm

Details

Grade
HU7830
Insert Material
Carbide
Type
ALU
Item
Indexable insert for milling
Number of Changes/Inserts
1
Correction Factor
2.5
Material
ALU

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Radius- concentricity: ± 0.015 mm. - Interchange accuracy from insert to insert: ±0.025 mm. Application: Torus cutters Highfeed for higher feed rates. Feed fz in steel < 1400 N/mm2: 0.8 mm Grade: HU7830

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.