Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 20 mm Copy Mills, for Steel

  • Mfr # 212670 ST1400

  • Zoro # G616120472


product price: $58.39
/ea

Key Features

Insert Thickness
20 mm
Type
ST1400
Grade
HB7520
Insert Material
Carbide
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212670 ST1400
Zoro #
G616120472
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
20 mm
Min. Cutting Depth
0.15 mm

Details

Type
ST1400
Grade
HB7520
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
1
Material
ST1400
Correction Factor
2.5

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. Feed f z in titanium > 850 N/mm 2: 0.25 mm Type: ST1400 Grade: HB7520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.