Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 25 mm Copy Mills, for Steel

  • Mfr # 212685 ST1400

  • Zoro # G316120895


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Type
ST1400
Grade
HB7520
Insert Thickness
25 mm
Insert Material
Carbide
Min. Cutting Depth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212685 ST1400
Zoro #
G316120895
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
25 mm
Min. Cutting Depth
0.15 mm

Details

Type
ST1400
Grade
HB7520
Item
Indexable insert for milling
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. With chip breaker for long-chipping materials. Feed fz in steel < 1400 N/mm2: 0.3 mm Type: ST1400 Grade: HB7520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.