Inserts for 43 Degree Octo Face Mill, OFMT 050405 TN, for Aluminum

  • Mfr # 213358 ALU

  • Zoro # G816115599


product price:  $20.35
/ea

Key Features

Insert Thickness
5.56 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.05 mm
Grade
HU7815
Feed Per Tooth
0.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213358 ALU
Zoro #
G816115599
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
5.56 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Grade
HU7815
Feed Per Tooth
0.18 mm
Indexable insert clearance angle
25°
Correction Factor
2.5
Number of Changes/Inserts
8
Type
ALU
Tool Material
Carbide
Insert Type
OFMT 050405 TN

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: ALU Corner radius: 0.5 mm Feed fz per tooth: 0.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.