Inserts for 43 Degree Octo Face Mill, OFMT 050405 TR, for Stainless Steel

  • Mfr # 213340 INOX

  • Zoro # G916115666


product price:  $20.89
/ea

Key Features

Type
INOX
Corner Radius
0.5 mm
Grade
HB7635
Tool Material
Carbide
Insert Type
OFMT 050405 TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213340 INOX
Zoro #
G916115666
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.5 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Type
INOX
Grade
HB7635
Tool Material
Carbide
Insert Type
OFMT 050405 TR
Feed Per Tooth
0.14 mm
Number of Changes/Inserts
8
Indexable insert clearance angle
25°
Correction Factor
2.5

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: INOX Corner radius: 0.5 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.