
Inserts for 45 Degree Face Mill 213890, Diamond Coated, SEKR 1203 AFFN, for Aluminum
Mfr # 213961 ALU
Zoro # G616120618
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Insert Type
SEKR 1203 AFFN
Insert Thickness
3.18 mm
Insert Material
Carbide
Grade
HB7810
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213961 ALU
Zoro #
G616120618
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
3.18 mm
Min. Cutting Depth
0.05 mm
Details
Insert Type
SEKR 1203 AFFN
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7810
Type
ALU
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.24 mm
Indexable insert clearance angle
20°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.