Inserts for 45 Degree Face Mill 213890, SEEN 1203 AFTN, for Steel

  • Mfr # 213900 ST500

  • Zoro # G116120712


product price:  $11.55
/ea

Key Features

Insert Thickness
3.18 mm
Insert Type
SEEN1203-AFTN
Insert Material
Cermet
Type
ST500
Grade
CU7725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213900 ST500
Zoro #
G116120712
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.13 mm

Details

Item
Indexable insert for milling
Insert Type
SEEN1203-AFTN
Insert Material
Cermet
Type
ST500
Grade
CU7725
Feed Per Tooth
0.19 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.