
Inserts for 45 Degree Face Mill 213890, SEKR 1203 AFTN, for Stainless Steel
Mfr # 213925 INOX
Zoro # G716120648
product price: $11.79
/eaKey Features
Insert Material
Carbide
Insert Type
SEKR 1203 AFTN
Grade
HB7635
Insert Thickness
3.18 mm
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213925 INOX
Zoro #
G716120648
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm
Details
Insert Material
Carbide
Insert Type
SEKR 1203 AFTN
Grade
HB7635
Type
INOX
Item
Indexable insert for milling
Feed Per Tooth
0.19 mm
Indexable insert clearance angle
20°
Number of Changes/Inserts
4
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.