
Inserts for 45 Degree Face Mills, SEET 1204 ZZTN, General Purpose
Mfr # 214321 UNI
Zoro # G216120667
product price: $18.49
/eaKey Features
Insert Type
SEET 1204 ZZTN
Grade
CU7525
Insert Thickness
4.76 mm
Type
UNI
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214321 UNI
Zoro #
G216120667
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.17 mm
Details
Insert Type
SEET 1204 ZZTN
Grade
CU7525
Type
UNI
Insert Material
Cermet
Item
Indexable insert for milling
Indexable insert clearance angle
20°
Number of Changes/Inserts
1
Correction Factor
2.5
Description
Note: For the best surface quality use at least one wiper edge insert. Length of the flat chamfer 8 mm. Cermet wiper edge insert
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.