
Inserts for 45 Degree Face Mills, SEKA 1204 AFTN, for Steel
Mfr # 214270 ST1400
Zoro # G516120800
product price: $12.15
/eaKey Features
Type
ST1400
Insert Thickness
4.76 mm
Grade
HB7720
Insert Type
SEKA 1204 AFTN
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214270 ST1400
Zoro #
G516120800
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm
Details
Type
ST1400
Grade
HB7720
Insert Type
SEKA 1204 AFTN
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
4
Feed Per Tooth
0.19 mm
Correction Factor
2.5
Indexable insert clearance angle
20°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.