Inserts for 90 Degree Milling Cutters, SOMT 09T304 FR, for Aluminum

  • Mfr # 215066 ALU

  • Zoro # G716120532


product price:  $86.55
/ea
Free Shipping & Returns

Key Features

Insert Thickness
3.97 mm
Insert Material
Carbide
Type
ALU
Insert Type
SOMT 09T304 FR
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215066 ALU
Zoro #
G716120532
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3.97 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm

Details

Insert Material
Carbide
Type
ALU
Insert Type
SOMT 09T304 FR
Item
Indexable insert for milling
Grade
HB7810
Number of Changes/Inserts
4
Feed Per Tooth
0.13 mm
Correction Factor
2.5
Indexable insert clearance angle
18°

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.