
Inserts for 90 Degree Milling Cutters, SOMT 09T304 TR, for Stainless Steel
Mfr # 215075 INOX
Zoro # G816120586
product price: $19.79
/eaKey Features
Grade
HB7635
Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Type
INOX
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215075 INOX
Zoro #
G816120586
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7635
Type
INOX
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
SOMT 09T304 TR
Indexable insert clearance angle
18°
Correction Factor
2.5
Feed Per Tooth
0.11 mm
Number of Changes/Inserts
4
Description
Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.