
Inserts for 90 Degree Milling Cutters, SOMT 09T304 TR, for Steel
Mfr # 215068 ST900
Zoro # G916120608
product price: $19.79
/eaKey Features
Corner Radius
0.4 mm
Type
ST900
Grade
HB7525
Insert Type
SOMT 09T304 TR
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215068 ST900
Zoro #
G916120608
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Min. Cutting Depth
0.1 mm
Details
Type
ST900
Grade
HB7525
Item
Indexable insert for milling
Insert Type
SOMT 09T304 TR
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.14 mm
Indexable insert clearance angle
18°
Description
Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.14 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.