
Inserts for 90 Degree Milling Cutters, SOMT 09T304 TR, for Steel
Mfr # 215073 ST1400
Zoro # G816120418
product price: $19.69
/eaKey Features
Grade
HB7515
Insert Type
SOMT 09T304 TR
Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215073 ST1400
Zoro #
G816120418
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7515
Insert Type
SOMT 09T304 TR
Item
Indexable insert for milling
Insert Material
Carbide
Type
ST1400
Feed Per Tooth
0.12 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
18°
Description
Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.