Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for AluKing Face Mill, BGHX 15L5 PCTR, for Stainless Steel

  • Mfr # 214545 INOX

  • Zoro # G416120658


product price: $22.75
/ea

Key Features

Insert Thickness
5 mm
Insert Material
Carbide
Type
INOX
Insert Type
BGHX 15L5 PCTR
Grade
HB7635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214545 INOX
Zoro #
G416120658
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
5 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
INOX
Insert Type
BGHX 15L5 PCTR
Grade
HB7635
Feed Per Tooth
0.14 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
30°

Description

Version: Precision-ground carbide indexable insert for high surface qualities when face milling. Note: Standard application values for ae = 1xD / ap = 3 mm- ap max = 5 mm. Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.