
Inserts for AluKing Face Mill, with Wide Wiper Edge, for Aluminum
Mfr # 214563 ALU
Zoro # G916120516
product price: $23.25
/eaKey Features
Grade
HU7810
Type
ALU
Insert Type
Wiper edge insert
Insert Material
Carbide
Cutting Angle
Wiper insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214563 ALU
Zoro #
G916120516
UPC #
-
Country of Origin
Germany
Details
Item
Indexable insert for milling
Grade
HU7810
Type
ALU
Insert Type
Wiper edge insert
Insert Material
Carbide
Cutting Angle
Wiper insert
Correction Factor
2.5
Description
Version: Carbide indexable inserts with wide wiper edge for fitting on adjustable insert seatings. Length of the flat chamfer: 5 mm. Setting angle : Wiper insert
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.