Zoro Homepage

Inserts for AluKing Face Mill, with Wide Wiper Edge, for Steel

  • Mfr # 214565 ST1400

  • Zoro # G116120552


product price: $26.29
/ea

Key Features

Insert Material
Carbide
Grade
HB7535
Type
ST1400
Insert Type
Wiper edge insert
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214565 ST1400
Zoro #
G116120552
UPC #
-
Country of Origin
Germany

Details

Insert Material
Carbide
Grade
HB7535
Item
Indexable insert for milling
Type
ST1400
Insert Type
Wiper edge insert
Correction Factor
2.5
Cutting Angle
Wiper insert

Description

Version: Carbide indexable inserts with wide wiper edge for fitting on adjustable insert seatings. Length of the flat chamfer: 5 mm. Setting angle : Wiper insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.