Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDLT 070308 ER, for Hard Machining

  • Mfr # 212928 HART

  • Zoro # G516120459


product price: $18.55
/ea

Key Features

Insert Type
XDLT 070308 ER
Insert Material
Carbide
Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Grade
HB7720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212928 HART
Zoro #
G516120459
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
XDLT 070308 ER
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7720
Type
HART
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Feed Per Tooth
0.36 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.36 mm ISO code indexable insert: XDLT 070308 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.