
Inserts for FeedKing Face Mills, XDLW 070308 ER, for Hard Machining
Mfr # 212932 HART
Zoro # G916120424
product price: $18.55
/eaKey Features
Insert Type
XDLW 070308 ER
Insert Material
Carbide
Insert Thickness
3.18 mm
Grade
HB7720
Type
HART
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212932 HART
Zoro #
G916120424
UPC #
-
Country of Origin
Switzerland
Dimensions
Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
0.85 mm
Details
Insert Type
XDLW 070308 ER
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7720
Type
HART
Feed Per Tooth
0.36 mm
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.36 mm ISO code indexable insert: XDLW 070308 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.