Zoro Homepage

Inserts for FeedKing Face Mills, XDLW 070308 TN, for Hard Machining

  • Mfr # 212930 HART

  • Zoro # G616120465


product price: $17.85
/ea

Key Features

Insert Material
Carbide
Insert Thickness
3.18 mm
Insert Type
XDLW 070308 TN
Grade
HB7705
Type
HART
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212930 HART
Zoro #
G616120465
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
XDLW 070308 TN
Grade
HB7705
Type
HART
Feed Per Tooth
0.36 mm
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.36 mm ISO code indexable insert: XDLW 070308 TN Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.