
Inserts for FeedKing Face Mills, XDLW 09T308 TN, for Hard Machining
Mfr # 212955 HART
Zoro # G816120722
product price: $18.35
/eaKey Features
Corner Radius
0.8 mm
Insert Type
XDLW 09T308 TN
Type
HART
Insert Thickness
9 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212955 HART
Zoro #
G816120722
UPC #
-
Country of Origin
Italy
Dimensions
Corner Radius
0.8 mm
Insert Thickness
9 mm
Min. Cutting Depth
0.2 mm
Max. Cutting Depth
1.15 mm
Details
Item
Indexable insert for milling
Insert Type
XDLW 09T308 TN
Type
HART
Insert Material
Carbide
Grade
HB7705
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.43 mm
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.43 mm ISO code indexable insert: XDLW 09T308 TN Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.