Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDLW 120408 TN, for Cast Iron

  • Mfr # 212991 GGG

  • Zoro # G816120548


product price: $31.79
/ea

Key Features

Corner Radius
0.8 mm
Insert Type
XDLW 120408 TN
Grade
KU7710
Type
GGG
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212991 GGG
Zoro #
G816120548
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.3 mm

Details

Insert Type
XDLW 120408 TN
Grade
KU7710
Type
GGG
Item
Indexable insert for milling
Insert Material
Ceramic
Number of Changes/Inserts
4
Feed Per Tooth
0.57 mm
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Do not tighten insert screw No. 219800 to more than 3.8 Nm! Feed fz per tooth: 0.57 mm ISO code indexable insert: XDLW 120408 TN Type: GGG Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.