
Inserts for FeedKing Face Mills, XDPW 070308 SR, for Hard Machining (Discontinued)
- Mfr # 212933 HART
- Zoro # G016120447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212933 HART
Zoro #
G016120447
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
0.85 mm
Details
Insert Material
Carbide
Grade
HB7720
Type
HART
Insert Type
XDPW 070308 SR
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.36 mm
Number of Changes/Inserts
4
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.36 mm ISO code indexable insert: XDPW 070308 SR Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.