Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Hi5 Milling Cutter, POMX 0704ZESR R, for Hard Machining

  • Mfr # 213131 HART

  • Zoro # G816120555


product price: $16.65
/ea

Key Features

Type
HART
Insert Thickness
4.76 mm
Grade
HB9715
Insert Material
Carbide
Insert Type
POMX 0704ZESR R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213131 HART
Zoro #
G816120555
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.16 mm

Details

Type
HART
Grade
HB9715
Insert Material
Carbide
Insert Type
POMX 0704ZESR R
Item
Indexable insert for milling
Number of Changes/Inserts
5
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.5 mm

Description

Version: Flat cutting edge length: 1.5 mm- for high surface quality. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.4 mm. Programming radius at ap max: 3.61 mm Feed fz per tooth: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.