
Inserts for Hi5 Milling Cutter, POMX 10T5ZEER M, for Stainless Steel
Mfr # 213181 INOX
Zoro # G516120497
product price: $19.49
/eaKey Features
Insert Material
Carbide
Insert Type
POMX 10T5ZEER M
Insert Thickness
5.9 mm
Grade
HB9640
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213181 INOX
Zoro #
G516120497
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Thickness
5.9 mm
Min. Cutting Depth
0.2 mm
Details
Insert Material
Carbide
Insert Type
POMX 10T5ZEER M
Grade
HB9640
Type
INOX
Item
Indexable insert for milling
Number of Changes/Inserts
5
Feed Per Tooth
1 mm
Indexable insert clearance angle
15°
Correction Factor
2.5
Description
Version: Sturdy insert version thickness = 5.9 mm. Positive geometry for high feed rates. Flat cutting edge length: 2 mm for high surface quality. Special cost-effectiveness due to 5 cutting edges. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 2.2 mm. Programming radius at ap max: 4.8 mm Feed fz per tooth: 1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.