Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Milling Cutters, APHT 100302 FR, for Aluminum

  • Mfr # 215935 ALU

  • Zoro # G216120810


product price: $17.79
/ea

Key Features

Type
ALU
Corner Radius
0.2 mm
Grade
HU7815
Insert Material
Carbide
Insert Type
APHT 100302 FR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215935 ALU
Zoro #
G216120810
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.2 mm
Insert Thickness
3.5 mm
Min. Cutting Depth
0.02 mm

Details

Type
ALU
Grade
HU7815
Insert Material
Carbide
Insert Type
APHT 100302 FR
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Feed Per Tooth
0.12 mm

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.2 mm Feed fz per tooth: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.