Screw Machine Drill Bit, #52 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute
- Mfr # 8608161
- Zoro # G1771729
product price:Â
$
26.29
/ea
Key Features
Overall Length
42 mm
Flute Length
10 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8608161
- Zoro #
- G1771729
- UPC #
- -
- Country of Origin
- Japan
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Powdered Metal
- Finish - Machining
- V
- Drill Bit Point Angle
- 130 Degrees
- Cutting Direction
- Right Hand
- List Number
- 1900
- Decimal Equivalent
- 0.0635
- Drill Bit Grouping
- Drill Bit
- Grade
- General Purpose
- Standards
- Not Rated
- Flute Type
- Spiral
- Series
- EX-Gold VPG GDS
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
- Secondary Material Application ISO Code
- H, M, N, P, S
- Drill Bit Point Type
- X Thinning Point
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
- Measurement System
- Wire
- Sheeter Drill
- No
- Shank Type - Machining
- Straight
- Primary Material Application ISO Code
- H, K, P, S
Dimensions
- Drill Bit Size
- #52
- Overall Length
- 42 mm
- Flute Length
- 10 mm
- Sizes Included
- 1.61mm
- Depth:Dia. Ratio
- 3xD
- Shank Dia.
- 3 mm
- Drill Length Class
- Screw-Machine Length
- Maximum Drilling Depth
- 10.00 mm
- Drill Diameter Tolerance
- +0.000 mm/-0.014 mm
- Shank Length
- 32 mm
- Wire Rope Length
- 42 mm
- Length
- 42 mm
Description
Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0635
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.