
Inserts for Milling Cutters, APKX 16.24 PDER, for Stainless Steel
Mfr # 215756 INOX
Zoro # G916120462
product price: $15.69
/eaKey Features
Grade
HB7635
Insert Type
APKX 16..24 PDER
Insert Thickness
5.76 mm
Corner Radius
2.4 mm
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215756 INOX
Zoro #
G916120462
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
5.76 mm
Corner Radius
2.4 mm
Min. Cutting Depth
0.2 mm
Details
Item
Indexable insert for milling
Grade
HB7635
Insert Type
APKX 16..24 PDER
Type
INOX
Insert Material
Carbide
Number of Changes/Inserts
2
Feed Per Tooth
0.15 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 2.4 mm Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.