Zoro Homepage

Inserts for Milling Cutters, APMT 100308 TR, for Steel

  • Mfr # 215947 ST900

  • Zoro # G616120755


product price: $17.99
/ea

Key Features

Insert Thickness
3.5 mm
Type
ST900
Corner Radius
0.8 mm
Insert Material
Carbide
Insert Type
APMT 100308 TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215947 ST900
Zoro #
G616120755
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.5 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Type
ST900
Insert Material
Carbide
Insert Type
APMT 100308 TR
Item
Indexable insert for milling
Grade
HB7525
Indexable insert clearance angle
11°
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.12 mm

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.8 mm Feed fz per tooth: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.