Zoro Homepage

Inserts for Milling Cutters, APMX 16.04 TR, for Steel

  • Mfr # 215743 ST1400

  • Zoro # G516120619


product price: $16.19
/ea

Key Features

Type
ST1400
Insert Material
Carbide
Grade
HB7515
Corner Radius
0.4 mm
Insert Thickness
5.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215743 ST1400
Zoro #
G516120619
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.4 mm
Insert Thickness
5.76 mm
Min. Cutting Depth
0.23 mm

Details

Item
Indexable insert for milling
Type
ST1400
Insert Material
Carbide
Grade
HB7515
Insert Type
APMX 16..04 TR
Correction Factor
2.5
Feed Per Tooth
0.14 mm
Number of Changes/Inserts
2
Indexable insert clearance angle
11°

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.4 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.