Zoro Homepage

Inserts for Milling Cutters, APMX 16.12 TR, General Purpose

  • Mfr # 215762 UNI

  • Zoro # G716120419


product price: $17.79
/ea

Key Features

Grade
HB735
Type
UNI
Insert Type
APMX 16..12 TR
Insert Thickness
5.76 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215762 UNI
Zoro #
G716120419
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
5.76 mm

Details

Grade
HB735
Item
Indexable insert for milling
Type
UNI
Insert Type
APMX 16..12 TR
Insert Material
Carbide
Indexable insert clearance angle
11°
Correction Factor
2.5

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.