Zoro Homepage

Inserts for Milling Side Cutters, Left-Hand, General Purpose

  • Mfr # 218623 UNI

  • Zoro # G516120442


product price: $29.49
/ea

Key Features

Insert Thickness
7 mm
Grade
HB7835
Insert Type
SNHX 1207
Insert Material
Carbide
Type
UNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218623 UNI
Zoro #
G516120442
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Item
Indexable insert for milling
Grade
HB7835
Insert Type
SNHX 1207
Insert Material
Carbide
Type
UNI
Indexable insert clearance angle
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae max. To machine a flat slot base- left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts. for slot width ap: 12- 16 mm Grade: HB7835 Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.