
Inserts for Milling Side Cutters, Neutral, for Aluminum
Mfr # 218601 ALU
Zoro # G016120706
product price: $24.55
/eaKey Features
Type
ALU
Insert Material
Carbide
Insert Type
SNHX 12045
Insert Thickness
4.5 mm
Grade
HU7710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218601 ALU
Zoro #
G016120706
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
4.5 mm
Min. Cutting Depth
0.05 mm
Chamfer Width
0.25 mm
Details
Type
ALU
Insert Material
Carbide
Insert Type
SNHX 12045
Item
Indexable insert for milling
Grade
HU7710
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
0°
Material
ALU
Description
Note: Standard application values for ae max. for slot width ap: 8 mm Grade: HU7710 Feed fz per tooth: 0.1 mm Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.