
Inserts for Plunge Milling Cutters, VCGT 220530 FN, for Aluminum
Mfr # 211861 ALU
Zoro # G216120728
product price: $33.89
/eaKey Features
Type
ALU
Corner Radius
3 mm
Insert Type
VCGT 220530 FN
Grade
HU7810
Insert Thickness
5.56 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211861 ALU
Zoro #
G216120728
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
3 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Type
ALU
Insert Type
VCGT 220530 FN
Grade
HU7810
Item
Indexable insert for milling
Insert Material
Carbide
Indexable insert clearance angle
7°
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction of the tendency to edge build-up. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.