
Inserts for Plunge Milling Cutters, VCGX 220505 FR, for Aluminum
Mfr # 211853 ALU
Zoro # G216120889
product price: $30.79
/eaKey Features
Grade
HU7810
Insert Thickness
5.56 mm
Insert Material
Carbide
Corner Radius
0.5 mm
Insert Type
VCGX 220505 FR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211853 ALU
Zoro #
G216120889
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.05 mm
Details
Grade
HU7810
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
VCGX 220505 FR
Type
ALU
Number of Changes/Inserts
2
Indexable insert clearance angle
7°
Correction Factor
2.5
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction in the tendency to edge build-up. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.