
Inserts for Power Q Double, XOMU094812ZZER, General Purpose
Mfr # 213036 UNI
Zoro # G816120708
product price: $25.39
/eaKey Features
Grade
HB415
Insert Material
Carbide
Corner Radius
1,2 mm
Coating
AlTiN
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213036 UNI
Zoro #
G816120708
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1,2 mm
Max. Cutting Depth
1.5 mm
Min. Cutting Depth
0.22 mm
Details
Grade
HB415
Item
Indexable insert for milling
Insert Material
Carbide
Coating
AlTiN
Type
UNI
Number of Changes/Inserts
6
Insert Type
XOMU094812ZZER
Correction Factor
2.5
Indexable insert clearance angle
2°
Description
Version: Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges 2x3 cutting edges. High-performance tool material for particularly high cost-effectiveness. Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.