Zoro Homepage

Inserts for Power Tang Milling Cutter, LOEU 130708 R, for Titanium

  • Mfr # 215142 TI

  • Zoro # G416120528


product price: $29.15
/ea

Key Features

Corner Radius
0.8 mm
Insert Material
Carbide
Type
Ti
Insert Thickness
7.94 mm
Grade
HB7940
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215142 TI
Zoro #
G416120528
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
7.94 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Type
Ti
Grade
HB7940
Item
Indexable insert for milling
Insert Type
LOEU 130708 R-L
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.3xD / ap = 8 mm ISO code indexable insert: LOEU 130708 R-L Type: Ti Corner radius: 0.8 mm Feed fz: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.