Inserts for Power Tang Milling Cutter, LOMU 130708 TR, for Steel

  • Mfr # 215133 ST900

  • Zoro # G116120514


product price:  $27.59
/ea

Key Features

Type
ST900
Corner Radius
0.8 mm
Insert Material
Carbide
Insert Thickness
7.94 mm
Grade
HB9520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215133 ST900
Zoro #
G116120514
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
7.94 mm
Min. Cutting Depth
0.15 mm

Details

Type
ST900
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB9520
Number of Changes/Inserts
4
Insert Type
LOMU 130708 TR-M
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 10 mm ISO code indexable insert: LOMU 130708 TR-M Type: ST900 Corner radius: 0.8 mm Feed fz: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.