
Inserts for Shoulder Mills 215101 and 215102, XNEX 080608, for Aluminum
Mfr # 215184 ALU
Zoro # G616120564
product price: $26.35
/eaKey Features
Grade
HU7710
Insert Thickness
6.35 mm
Type
ALU
Insert Material
Carbide
Corner Radius
0,8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215184 ALU
Zoro #
G616120564
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
6.35 mm
Corner Radius
0,8 mm
Min. Cutting Depth
0.05 mm
Max. Cutting Depth
4 mm
Details
Grade
HU7710
Type
ALU
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
6
Indexable insert clearance angle
0°
Correction Factor
2.5
Feed Per Tooth
0.15 mm
Insert Type
XNEX 080608
Description
Version: 6 edges ensure good value for money- due to a low price per cutting edge. Double-sided 2x3-edge carbide indexable insert for shoulder milling operations. Note: Standard application values for ae = 0.3xD / ap = 3mm. maximum cutting depth ap max: 4 mm Feed fz per tooth: 0.15 mm Insert thickness S: 6.35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.