
Inserts for Shoulder Mills 215101 and 215102, XNEX 080608, for Stainless Steel
Mfr # 215188 INOX
Zoro # G016120485
product price: $27.49
/eaKey Features
Insert Material
Carbide
Corner Radius
8 mm
Grade
HB7635
Type
INOX
Insert Thickness
6.35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215188 INOX
Zoro #
G016120485
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
8 mm
Insert Thickness
6.35 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
4 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7635
Type
INOX
Correction Factor
2.5
Feed Per Tooth
0.13 mm
Insert Type
XNEX 080608
Number of Changes/Inserts
6
Indexable insert clearance angle
0°
Description
Version: 6 edges ensure good value for money- due to a low price per cutting edge. Double-sided 2x3-edge carbide indexable insert for shoulder milling operations. Note: Standard application values for ae = 0.3xD / ap = 3mm. maximum cutting depth ap max: 4 mm Feed fz per tooth: 0.13 mm Insert thickness S: 6.35 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.