Inserts for Shoulder Mills, XNEX040308, for Stainless Steel

  • Mfr # 215198 INOX

  • Zoro # G916120479


product price: $20.79
/ea

Key Features

Insert Material
Carbide
Grade
HB7635
Insert Thickness
3.18 mm
Corner Radius
0,8 mm
Type
INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215198 INOX
Zoro #
G916120479
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0,8 mm
Max. Cutting Depth
2 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7635
Type
INOX
Correction Factor
2.5
Number of Changes/Inserts
6
Insert Type
XNEX 040308
Indexable insert clearance angle
Feed Per Tooth
0.1 mm

Description

Version: Double-sided 3-edged indexable inserts. High-performance tool materials for extremely reliable processes. Note: Standard application values for ae = 0.3xD / ap = 2 mm. maximum cutting depth ap max: 2 mm Feed fz per tooth: 0.1 mm Insert thickness S: 3.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.