
Inserts for SoftCut HSI, SOET 083604 PDER, for Aluminum (Discontinued)
- Mfr # 214914 ALU
- Zoro # G516120428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214914 ALU
Zoro #
G516120428
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
3.6 mm
Min. Cutting Depth
0.05 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HU7810
Type
ALU
Feed Per Tooth
0.15 mm
Insert Type
SOET 083604 PDER
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
15°
Description
Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.