
Inserts for SoftCut HSI, SOMT 083604 PDER, General Purpose (Discontinued)
- Mfr # 214954 UNI
- Zoro # G816120838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214954 UNI
Zoro #
G816120838
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
3.6 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Grade
HB7520
Indexable insert clearance angle
15°
Insert Type
SOMT 083604 PDER
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.